Check Availability
  • TOUGH GUY 

    Air Freshener Refill, Tough Guy® 3000, 90 days Refill Life, Citrus Fragrance

  • Item # 2ZXF4
  • Mfr. Model # 2ZXF4
Air Freshener Refill, Tough Guy® 3000, 90 days Refill Life, Citrus Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This fragrance is used to refill the 3000 Series Tough Guy® Metered dispensers.
Show More Close
 

Technical Specifications

Item # 2ZXF4
Mfr. Model # 2ZXF4
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 0.65 lbs
Country of Origin Mexico *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Citrus
For Use With 2ZXA9
Refill Life 90 days
Chemical Series Tough Guy(R) 3000
Cleaner Container Type Aerosol Can
Cleaner Container Size 7 oz.
Coverage 7000 cu. ft.
Chemicals For Use On Surface Air
Height 5-11/16"
Width 2-1/2"
Length 2-1/2"
Features Cost Effective, Powerful Air Freshener
Item Metered Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms