Check Availability
  • TOUGH GUY 

    Citrus Liquid Hand Cleaner, 5000mL Cartridge, None, 2 PK

  • Item # 12V418
  • Mfr. Model # 12V418
Citrus Liquid Hand Cleaner, 5000mL Cartridge, None, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with nonabrasive scrubbing particles, this multipurpose hand cleaner removes light to medium industrial soils and dirt. The sanitary, sealed refill bag is packaged inside the box.
Show More Close
 

Technical Specifications

Item # 12V418
Mfr. Model # 12V418
UNSPSC #53131627
Catalog Page 1501
Shipping Weight 23.75 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 5000mL
Hygiene Properties Scrubbing Particles
Formula Polyethylene Beads
Fragrance Citrus
Color Green
Uses Dispenser Mfr. No. 3FPP3
Item Hand Cleaner
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Anguilla , Albania , Angola , Argentina , Bosnia and Herzegovina , Belgium , Burkina-Faso , Bahrain , Burundi , Bermuda , Brunei Darussalam , Bolivia , Bahamas , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Dominica , Dominican Republic , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Ethiopia , Finland , Fiji , Falkland Islands , Faroe Islands , Grenada , Bailiwick of Guernsey , Greenland , Guinea , Guadeloupe , Equatorial Guinea , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Haiti , Ireland , Israel , British Indian Ocean Territory , Iran , Iceland , Bailiwick of Jersey , Jamaica , Japan , Kenya , Cambodia , Comoros , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Liechtenstein , Liberia , Luxembourg , Libya , Monaco , Moldavia , Republic of the Marshall Islands , Macedonia , Myanmar , Northern Mariana Islands , Martinique , Mauritania , Malta , Mauritius , Maldives , Namibia , Niger , Norway , Nepal , Niue Islands , Oman , Peru , Philippines , Poland , St. Pierre and Miquelon , Palestinian Territory , Portugal , Paraguay , Republic of Serbia , Russian Federation , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , El Salvador , Syria , Swaziland , Turks and Caicos Islands , Togo , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tuvalu , Taiwan , Tanzania , Ukraine , American Minor Outlying Islands , Vatican City , Bolivarian Republic of Venezuela , Vanuatu , Wallis and Futuna Islands , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Search Terms