Check Availability
  • TOUGH GUY 

    Air Freshener, Bubblegum Fragrance, 6 gal. Jug, Liquid

  • Item # 18E918
  • Mfr. Model # 18E918
Air Freshener, Bubblegum Fragrance, 6 gal. Jug, Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E918
Mfr. Model # 18E918
UNSPSC #47131812
Shipping Weight 52.9 lbs
Country of Origin USA *
Item - Surface and Air Deodorants Air Freshener
Fragrance Bubblegum
Cleaner Container Type Jug
Cleaner Container Size 6 gal.
Recommended Dilution Ready to Use
Cleaner Form Liquid
Color Green
Chemicals For Use On Surface Air
Primary Chemical None
Ready to Use/Concentrated Ready to Use
Item Air Freshener
* This product's country of origin is subject to change