Check Availability
  • TOUGH GUY 

    Brown Threaded Wood Handle, Length 96"

  • Item # 5UYF9
  • Mfr. Model # 5UYF9
Brown Threaded Wood Handle, Length 96"
Qty
  • Web Price
    $51.78 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Threaded tip handle is for use with floor and garage brushes, industrial coatings, and general-purpose wash brushes.
Show More Close
 

Technical Specifications

Item # 5UYF9
Mfr. Model # 5UYF9
UNSPSC #47131609
Catalog Page 1541
Shipping Weight 2.22 lbs
Country of Origin Canada *
Floor Tool Type Broom Handle
Broom Connection Type Acme Thread
Broom Handle Length 96"
Broom Handle Material Wood
Broom Handle Tip Material Metal
Broom Handle Color Natural Wood
Color Coding System No
For Use With 5UYF6, 5UYF7
Item Handle
Color Brown
* This product's country of origin is subject to change

Welcome Sign In