Check Availability
Blue Plastic Mop Bucket and Wringer, 8-3/4 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes casters for easy mobility and a powder-coated metal handle.
Show More Close
 

Technical Specifications

Item # 5CJH6
Mfr. Model # 5CJH6
UNSPSC #47121804
Catalog Page 1529
Shipping Weight 17.92 lbs
Country of Origin China *
Item Mop Bucket and Wringer
Capacity 8-3/4 gal.
Color Blue
Wringer Type Side Press
Mechanism Hand Operated
Mop Capacity 12 to 32 oz.
Shape Rectangular
Bucket/Pail Material Plastic
Handle Material Steel
Caster Type 3" Nonmarking Swivel
Overall Height 13-3/8"
Overall Length 20"
Overall Width 15-3/8"
Color Coding System No
Wringer Color Black/Blue/Gray
Wringer Material Polypropylene
Bucket/Pail Height 16-19/64"
Bucket/Pail Length 19-1/2"
Bucket/Pail Width 15"
Bottom Drain No
Anti-Spill No
Metal Detectable Yes
Series Tough Guy
For Use With 5CJH1,5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0, 2PYH7, 2PYH8, 2PYH4, 2PYH5
Includes 1. Premium tubular steel handle 2. Structural Web molded plastic wringer 3. mop handle holder 4. includes ergonomic handle to reduce fatigue
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In