Check Availability
  • TOUGH GUY 

    Bleach, 1 gal. Jug, Chlorine Liquid, Ready to Use, 3 PK

  • Item # 33NT68
  • Mfr. Model # 33NT68
Bleach, 1 gal. Jug, Chlorine Liquid, Ready to Use, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Use this liquid bleach for disinfecting and deodorizing.
Show More Close
 

Technical Specifications

Item # 33NT68
Mfr. Model # 33NT68
UNSPSC #47131807
Catalog Page 1517
Shipping Weight 29.17 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Bleach
Primary Chemical None
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Chlorine
Cleaner Form Liquid
Chemicals For Use On Surface Hard Nonporous Surfaces
Standards EPA
Chemical Series No Series
VOC Content 0%
Item Bleach
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms