Check Availability
  • TOUGH GUY 

    Behrens 20 gal. Round Open Top Utility Trash Can, 23-1/4"H, Silver

  • Item # 2PYX5
  • Mfr. Model # 2PYX5
Behrens 20 gal. Round Open Top Utility Trash Can, 23-1/4"H, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PYX5
Mfr. Model # 2PYX5
UNSPSC #47121702
Shipping Weight 6.41 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 20-32G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 20 gal.
Primary Container Color Silver
Height 23-1/4"
Trash Can Dia./Width 17-1/2"
Opening Closure Type None
Series Behrens
Basic Container Material Metal
Specific Container Material Galvanized Steel
Top Design Open Top
Container Strength Medium Duty
Finish Galvanized Steel
Lid Options Sold Separately
Vented No
For Use With Lid Grainger Item Number 2PYX2
For Use With Lid Mfr. Model Number 38111
For Use With Dolly Grainger Item Number 3HNF9
For Use With Dolly Mfr. Model Number TCC
Includes Lid Sold Separately
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms