Check Availability
  • TOUGH GUY 

    Bathroom Cleaner, 1 qt. Bottle, Unscented Liquid, Ready To Use, 1 EA

  • Item # 2LEF6
  • Mfr. Model # 2LEF6
Bathroom Cleaner, 1 qt. Bottle, Unscented Liquid, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cleanser scours tough stains and soils on sinks, toilet bowls, ceramic tile, and pots and pans. Cleans without scratching.
Show More Close
 

Technical Specifications

Item # 2LEF6
Mfr. Model # 2LEF6
UNSPSC #47131805
Catalog Page 1504
Shipping Weight 2.8 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Bathroom Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 1 qt.
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Chemical Series No Series
Item Bathroom Creme Cleanser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms