Check Availability
  • TOUGH GUY 

    Air Freshener, Bahama Breeze® Fragrance, 10 oz. Aerosol Can, Liquid

  • Item # 2DBZ3
  • Mfr. Model # 2DBZ3
  • (1)
Air Freshener, Bahama Breeze® Fragrance, 10 oz. Aerosol Can, Liquid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 2DBZ3
Mfr. Model # 2DBZ3
UNSPSC #47131812
Catalog Page 1506
Shipping Weight 0.9 lbs
Country of Origin USA *
Item - Surface and Air Deodorants Air Freshener
Fragrance Bahama Breeze(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 10 oz.
Recommended Dilution Ready to Use
Cleaner Form Liquid
Color Yellow
Chemicals For Use On Surface Air
Primary Chemical None
Ready to Use/Concentrated Ready to Use
Item Air Freshener
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.