Check Availability
  • TOUGH GUY 

    Bacterial Drain Maintainer, 32 oz. Bottle, Unscented Liquid, Ready To Use, 1 EA

  • Item # 2CYE8
  • Mfr. Model # 2CYE8
Bacterial Drain Maintainer, 32 oz. Bottle, Unscented Liquid, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

In order to penetrate grease, hair, and other common sources of drain clogging, this product features a bio-active, bacterial digestant and deodorant. It is safe for pipes and septic systems. Use in commercial and institutional food service operations.
Show More Close
 

Technical Specifications

Item # 2CYE8
Mfr. Model # 2CYE8
UNSPSC #47131816
Catalog Page 1504
Shipping Weight 2.19 lbs
Country of Origin Canada *
Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
Item - Drains and Maintainers Bacterial Drain Maintainer
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 32 oz.
Cleaner Container Type Bottle
Fragrance Unscented
Recommended Dilution Ready To Use
Cleaner Form Liquid
Chemical Series No Series
Primary Chemical None
Contains Na
Item Drain Maintainer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms