Check Availability
  • TOUGH GUY 

    Assorted Metered Air Freshener Refill, 2.6 oz., 6PK

  • Item # 2ZXG8
  • Mfr. Model # 2ZXG8
Assorted Metered Air Freshener Refill, 2.6 oz., 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This fragrance is used to refill the Tough Guy® Micro Aerosol System Programmable dispenser.
Show More Close
 

Technical Specifications

Item # 2ZXG8
Mfr. Model # 2ZXG8
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 1.85 lbs
Country of Origin Mexico *
Item Metered Air Freshener Refill
Coverage 7000 cu. ft.
For Use With 2ZXG1
Refill Size 2.6 oz.
Fragrance Assorted
Includes (2) Citrus, (2) Bouquet, (2) Linen Refills
Height 5-11/16"
Width 3-3/4"
Length 5-3/4"
Features 3000 Sprays
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Hazardous material - Other Regulated Material.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms