Check Availability
  • TOUGH GUY 

    Assorted Metered Air Freshener Refill, 7 oz., Tough Guy® 3000, 6PK

  • Item # 2ZXF9
  • Mfr. Model # 2ZXF9
Assorted Metered Air Freshener Refill, 7 oz., Tough Guy® 3000, 6PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This fragrance is used to refill the 3000 Series Tough Guy® Metered dispensers.
Show More Close
 

Technical Specifications

Item # 2ZXF9
Mfr. Model # 2ZXF9
UNSPSC #47131812
Catalog Page 1507
Shipping Weight 4.15 lbs
Country of Origin Mexico *
Item Metered Air Freshener Refill
Coverage 7000 cu. ft.
For Use With 2ZXA9
Refill Size 7 oz.
Fragrance Assorted
Includes (2) Citrus, (2) Bouquet, (2) Linen Refills
Height 6"
Width 5-3/16"
Length 8"
Features Cost Effective, Powerful Air Freshener
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Hazardous material - Other Regulated Material.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms