Check Availability
All Purpose Degreaser For Use With Tough Guy® Chemical Dispenser, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This degreaser is for use with dispenser Nos. 38TH17 and 38TH16.
Show More Close
 

Technical Specifications

Item # 38TH12
Mfr. Model # 1048448
UNSPSC #47131821
Catalog Page 1520
Shipping Weight 4.85 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Portion Control System Chemicals
Item - Portion Control System Chemicals All Purpose Degreaser
Chemical Series Tough Guy(R)
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Size 2L
Fragrance Pleasant
Cleaner Container Type Bottle
Primary Chemical None
Cleaner Form Liquid
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:32
pH 4 to 5
VOC Content 5%
Item Multi-Purpose Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms