Check Availability
  • TOUGH GUY 

    9-27/32"L Brass Short Handle Scratch Brush, 1 EA

  • Item # 54VL38
  • Mfr. Model # 54VL38
9-27/32"L Brass Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54VL38
Mfr. Model # 54VL38
UNSPSC #27113001
Shipping Weight 0.25 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Brass
Bristle Dia. 0.011"
Number of Rows 1
Brush Length 5-1/4"
Brush Width 2-1/2"
Handle Length 4-1/8"
Handle Type Straight
Handle Material Polypropylene
Trim Length 1-3/8"
Color Coding System Yes
Overall Length 9-27/32"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In