Check Availability
  • TOUGH GUY 

    8 oz. Hand Sanitizer Pump Bottle, Tough Guy, 1 EA

  • Item # 5GDX9
  • Mfr. Model # 5GDX9
8 oz. Hand Sanitizer Pump Bottle, Tough Guy, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kills 99.999% of most common germs that cause illness. Alcohol-free formula is nonflammable. FDA/NSF E3 Food Code certified.
Show More Close
 

Technical Specifications

Item # 5GDX9
Mfr. Model # 5GDX9
UNSPSC #53131626
Catalog Page 1500
Shipping Weight 0.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer
Hygiene Series Tough Guy
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 8 oz.
Formula BZK/Biobased Content
Features Hand Sanitizer
Item Hand Sanitizer
* This product's country of origin is subject to change

Alternate Search Terms