Check Availability
  • TOUGH GUY 

    8 gal. Square Flat Top Utility Wastebasket, 18-1/4"H, White

  • Item # 6GAJ7
  • Mfr. Model # 6GAJ7
8 gal. Square Flat Top Utility Wastebasket, 18-1/4"H, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The pedal-operated lid on this container helps to provide convenient and hygienic disposal of waste with hands-free opening and closing. The lid closes securely to receptacle base, and helps to keep odors contained. A unique, key-way notch helps the container hold standard-size poly liners.
Show More Close
 

Technical Specifications

Item # 6GAJ7
Mfr. Model # 6GAJ7
UNSPSC #47121702
Catalog Page 1556
Shipping Weight 7.2 lbs
Country of Origin USA *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Square
Trash Container Capacity 8 gal.
Primary Container Color White
Height 18-1/4"
Trash Can Dia./Width 16-1/4"
Opening Closure Type Step-On
Container Depth 15-3/4"
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Flat Top
Finish Smooth
Lid Options Lid Included
Features Reinforced Pedal Makes It Hands Free
Standards OSHA, FM
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms