Check Availability
  • TOUGH GUY 

    13-1/4"L 60% Recycled PET Short Handle Bench Brush, Gray

  • Item # 6YTD2
  • Mfr. Model # 6YTD2
13-1/4"L 60% Recycled PET Short Handle Bench Brush, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6YTD2
Mfr. Model # 6YTD2
UNSPSC #47121801
Shipping Weight 0.6 lbs
Country of Origin Sri Lanka *
Cleaning Brush Style Short Handle
Bristle Color Gray
Item Bench Brush
Overall Length 13-1/4"
Bristle Material 60% Recycled PET
Trim Length 2-1/2"
Handle Material Recycled Foam
Brush Length 8"
Handle Length 8"
Handle Color Gray
Color Coding System No
Brush Width 2"
Brush Bristle Firmness Soft
Acid Resistant No
Temperature Resistant No
Chemical Resistant No
FDA Compliant No
Features Sustainable, Recyclable and Enviromentally-Friendly
* This product's country of origin is subject to change

Welcome Sign In