Check Availability
  • TOUGH GUY 

    8" Flow Through Brush Head

  • Item # 2ZPC9
  • Mfr. Model # 2ZPC9
8" Flow Through Brush Head
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® wash brush adapts for use with fountain tube, continuous-flow handle, threaded handle, or tapered-tip handle (all sold separately).
Show More Close
 

Technical Specifications

Item # 2ZPC9
Mfr. Model # 2ZPC9
UNSPSC #47131601
Catalog Page 910
Shipping Weight 0.7 lbs
Country of Origin Cambodia *
Item Flow Through Brush Head
Overall Length 8"
Bristle Color Blue
Bristle Material Polypropylene
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.