Check Availability
  • Trash Bags
  • TOUGH GUY 

    7 to 10 gal., Trash Bag, Linear Low Density Polyethylene (LLDPE), Coreless Roll, Clear, PK 250

  • Item # 31DL10
  • Mfr. Model # 31DL10
7 to 10 gal.,  Trash Bag,  Linear Low Density Polyethylene (LLDPE),  Coreless Roll,  Clear,  PK 250
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31DL10
Mfr. Model # 31DL10
UNSPSC #47121701
Shipping Weight 8.4 lbs
Country of Origin USA *
Bag Product Grouping Trash Bag
Fits Container Capacity 7 to 10 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
% Recycled Content 0%
Thickness 0.75 mil
Color Clear
Bag Closure Type None
Width 24"
Height 26"
Max. Load 55 lb.
Bottom Seal Type Star
Scent Unscented
Legend No Legend
Package Configuration Coreless Roll
Bags Per Roll 25
Rolls per Package 10
Item Trash Bags
Application Office, Hospital, Medium-Weight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms