Check Availability
  • TOUGH GUY 

    7 gal. Rectangular Open Top Utility Wastebasket, 15-1/4''H, Beige

  • Item # 4PGN6
  • Mfr. Model # 4PGN6
7 gal. Rectangular Open Top Utility Wastebasket, 15-1/4''H, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rust-, chip-, and dent-free plastic wastebasket is ideal for office, commercial, school, or institutional applications. Self-closing lids help eliminate contact with refuse.
Show More Close
 

Technical Specifications

Item # 4PGN6
Mfr. Model # 4PGN6
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 1.68 lbs
Country of Origin China *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 7 gal.
Primary Container Color Beige
Height 15-1/4''
Trash Can Dia./Width 10-1/2"
Opening Closure Type None
Container Depth 14-9/16"
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Lid Options No Lid
* This product's country of origin is subject to change

Welcome Sign In