Check Availability
  • TOUGH GUY 

    7 gal. Rectangular Open Top Utility Fire-Resistant Trash Can, 15-5/16"H, Beige

  • Item # 4PGL6
  • Mfr. Model # 4PGL6
7 gal. Rectangular Open Top Utility Fire-Resistant Trash Can, 15-5/16"H, Beige
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® fire-safe wastebasket is constructed of a fiberglass resin that resists chipping and denting; will not rust. UL Listed to contain burning paper without contributing fuel to a fire.
Show More Close
 

Technical Specifications

Item # 4PGL6
Mfr. Model # 4PGL6
UNSPSC #47121702
Catalog Page 1557
Shipping Weight 5.22 lbs
Country of Origin China *
Item Fire-Resistant Trash Can
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 7 gal.
Primary Container Color Beige
Height 15-5/16"
Trash Can Dia./Width 10-1/2"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material Fiberglass
Top Design Open Top
Finish Textured
Lid Options No Lid
Includes Molded In Handles
Standards UL
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms