Check Availability
  • TOUGH GUY 

    7 gal. Rectangular Open Top Utility Wastebasket, 15"H, White

  • Item # 12X227
  • Mfr. Model # 12X227
7 gal. Rectangular Open Top Utility Wastebasket, 15"H, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This utility wastebasket is designed for indoor applications.
Show More Close
 

Technical Specifications

Item # 12X227
Mfr. Model # 12X227
UNSPSC #47121702
Shipping Weight 1.8 lbs
Country of Origin China *
Item Wastebasket
Indoor/Outdoor Indoor
Trash Container Capacity Range 0-19G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 7 gal.
Primary Container Color White
Height 15"
Trash Can Dia./Width 10-1/4"
Opening Closure Type None
Container Depth 10-1/4"
Basic Container Material Plastic
Specific Container Material Plastic
Top Design Open Top
Finish Smooth
Lid Options No Lid
Features Reinforced Pedal Makes It Hands Free
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms