Check Availability
  • TOUGH GUY 

    7 gal. Light Trash Bags, Clear, Coreless Roll of 2000

  • Item # 5XL44
  • Mfr. Model # 5XL44
  • (1)
7 gal. Light Trash Bags, Clear, Coreless Roll of 2000
Qty
  • Web Price
    $52.00 / pkg. of 2,000
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $52.00 / pkg. of 2,000
    $49.40 / pkg. of 2,000 (Save $2.60 / pkg. of 2,000 )
    $44.20 / pkg. of 2,000 (Save $7.80 / pkg. of 2,000 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are suitable for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle coreless rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 5XL44
Mfr. Model # 5XL44
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Trash Bags
Capacity 7 gal.
Strength Rating Light
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 17"
Height 18"
Bag Closure Type None
Thickness 6 micron
Seal Star
Max. Load 15 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 50/40
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms