Check Availability
  • Trash Bags
  • TOUGH GUY 

    7 to 10 gal., Trash Bag, High Density Polyethylene (HDPE), Coreless Roll, Clear, PK 1000

  • Item # 1CF86
  • Mfr. Model # 1CF86
7 to 10 gal.,  Trash Bag,  High Density Polyethylene (HDPE),  Coreless Roll,  Clear,  PK 1000
Qty
  • Web Price
    $40.00 / pkg. of 1,000
    Buy more and save up to 15%
    Buy More and Save
    Lot Price
    $40.00 / pkg. of 1,000
    $38.00 / pkg. of 1,000 (Save $2.00 / pkg. of 1,000 )
    $34.00 / pkg. of 1,000 (Save $6.00 / pkg. of 1,000 )

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 1CF86
Mfr. Model # 1CF86
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 12.2 lbs
Country of Origin USA *
Bag Product Grouping Trash Bag
Fits Container Capacity 7 to 10 gal.
Trash Bag Material High Density Polyethylene (HDPE)
% Recycled Content 0%
Thickness 8 micron
Color Clear
Bag Closure Type None
Width 24"
Height 24"
Max. Load 20 lb.
Bottom Seal Type Star
Scent Unscented
Legend No Legend
Package Configuration Coreless Roll
Bags Per Roll 50
Rolls per Package 20
Item Trash Bags
Application Office, Lightweight
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms