Check Availability
  • TOUGH GUY 

    7-7/8"L Stainless Steel Short Handle Scratch Brush, 5 PK

  • Item # 1VAG1
  • Mfr. Model # 1VAG1
7-7/8"L Stainless Steel Short Handle Scratch Brush, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clean threads, files, metal parts, and castings; remove rust, paint, scale, and solder. Stainless steel wire is recommended for cleaning aluminum and stainless steel materials.
Show More Close
 

Technical Specifications

Item # 1VAG1
Mfr. Model # 1VAG1
UNSPSC #27113001
Catalog Page 1544
Shipping Weight 0.32 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Stainless Steel
Number of Rows 3 x 7
Brush Length 2"
Handle Length 8"
Handle Type Curved
Handle Material Wood
Trim Length 1/2"
Color Coding System No
Overall Length 7-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions