Check Availability
  • TOUGH GUY 

    7-3/4"L Nylon Short Handle Scratch Brush, 5 PK

  • Item # 1VAG5
  • Mfr. Model # 1VAG5
7-3/4"L Nylon Short Handle Scratch Brush, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Brush cleans threads, files, metal parts, and castings; remove rust, paint, scale, and solder.
Show More Close
 

Technical Specifications

Item # 1VAG5
Mfr. Model # 1VAG5
UNSPSC #47131605
Catalog Page 1544
Shipping Weight 0.26 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Nylon
Number of Rows 3 x 7
Brush Length 1-27/64"
Handle Length 7-1/2"
Handle Type Curved
Handle Material Wood
Trim Length 1/2"
Color Coding System No
Overall Length 7-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions