Check Availability
  • TOUGH GUY 

    7-1/4"L Brass Short Handle Scratch Brush, 1 EA

  • Item # 10D449
  • Mfr. Model # 10D449
7-1/4"L Brass Short Handle Scratch Brush, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clean threads, files, metal parts, and castings; remove rust, paint, scale, and solder. Stainless steel wire recommended to clean aluminum and stainless steel materials.
Show More Close
 

Technical Specifications

Item # 10D449
Mfr. Model # 10D449
UNSPSC #47131605
Catalog Page 1544
Shipping Weight 0.04 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Brass
Number of Rows 3
Brush Length 1-1/2"
Handle Length 5-3/4"
Handle Type Curved
Handle Material Plastic
Trim Length 1-1/2"
Color Coding System No
Overall Length 7-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions