Check Availability
  • TOUGH GUY 

    65 to 95 gal. Super Heavy Trash Bags, Clear, Flat Pack of 50

  • Item # 4YPC9
  • Mfr. Model # 4YPC9
65 to 95 gal. Super Heavy Trash Bags, Clear, Flat Pack of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These heavy-duty liners are sized specifically to fit BruteĀ® Rollout containers.
Show More Close
 

Technical Specifications

Item # 4YPC9
Mfr. Model # 4YPC9
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 29.3 lbs
Country of Origin USA *
Item Trash Bags
Capacity 65 to 95 gal.
Strength Rating Super Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 35" x 28"
Height 70"
Bag Closure Type None
Thickness 2.00 mil
Seal Gusset
Max. Load 90 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms