Check Availability
  • TOUGH GUY 

    60 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 100

  • Item # 31DK45
  • Mfr. Model # 31DK45
60 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK45
Mfr. Model # 31DK45
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 18.65 lbs
Country of Origin USA *
Item Trash Bags
Capacity 60 gal.
Strength Rating Super Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 38"
Height 58"
Bag Closure Type None
Thickness 1.20 mil
Seal Star
Max. Load 75 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms