Check Availability
  • TOUGH GUY 

    60 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100

  • Item # 5XL63
  • Mfr. Model # 5XL63
60 gal. Extra Heavy Trash Bags, Gray, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Most prevalent liner type is great for trash containing sharp objects. Manufactured in a variety of colors, and suitable for a wide range of applications. Puncture- and tear-resistant. Virtually leakproof bottoms.
Show More Close
 

Technical Specifications

Item # 5XL63
Mfr. Model # 5XL63
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 14.4 lbs
Country of Origin USA *
Item Trash Bags
Capacity 60 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 38"
Height 58"
Bag Closure Type None
Thickness 1.10 mil
Seal Star
Max. Load 75 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms