Check Availability
  • TOUGH GUY 

    60 gal. Contractor Trash Bags, Clear, Flat Pack of 50

  • Item # 3CCT8
  • Mfr. Model # 3CCT8
60 gal. Contractor Trash Bags, Clear, Flat Pack of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The high-quality resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions.
Show More Close
 

Technical Specifications

Item # 3CCT8
Mfr. Model # 3CCT8
UNSPSC #47121701
Catalog Page 1561
Shipping Weight 28.74 lbs
Country of Origin USA *
Item Trash Bags
Capacity 60 gal.
Strength Rating Contractor
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 38"
Height 58"
Bag Closure Type None
Thickness 4.00 mil
Seal Flat
Max. Load 130 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms