Check Availability
  • TOUGH GUY 

    6" x 9" Nylon Scouring Pad, White, 20PK

  • Item # 2NTG7
  • Mfr. Model # 2NTG7
6" x 9" Nylon Scouring Pad, White, 20PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® scouring pad is nonabrasive, and able to clean without scratching.
Show More Close
 

Technical Specifications

Item # 2NTG7
Mfr. Model # 2NTG7
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 6"
Width 9"
Material Nylon
Color White
Thickness 1/4"
Abrasive None
Used On General Purpose
Chemical Resistant No
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions