Check Availability
  • TOUGH GUY 

    6" x 8" Neutral Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 100 PK

  • Item # 5EWA6
  • Mfr. Model # 5EWA6
6" x 8" Neutral Fragrance Hand Sanitizer Wipes, 100 Wipes per Container, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Tough Guy® antimicrobial hand sanitizing wipes combine a highly effective skin sanitizing formula with an abrasive, nonscratching towel. This 1-step sanitizing system dissolves contaminated biofilm and kills, absorbs, and removes disease-causing germs and bacteria from skin. Kills 99.9% of germs in seconds. Prevents cross-contamination and replaces alcohol gels which don't remove contaminants. No soap or water is necessary. Neutral scent.
Show More Close
 

Technical Specifications

Item # 5EWA6
Mfr. Model # 5EWA6
UNSPSC #47131502
Catalog Page 1500
Shipping Weight 1.97 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Sanitizer Wipes
Hygiene Series None
Requires Dispenser No
Packaging Type Box
Hygiene Form Wipes
Hygiene Properties Antimicrobial
Wipes per Container 100
Sheet Size 6" x 8"
Material Dual Textured
Fragrance Neutral
Color Gray/White
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms