Check Availability
  • TOUGH GUY 

    6" x 3-1/2" Nylon Scouring Pad, Blue, 20PK

  • Item # 2NTG9
  • Mfr. Model # 2NTG9
6" x 3-1/2" Nylon Scouring Pad, Blue, 20PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tough Guy® scouring pad is a blue and abrasive open-weave pad which cleans baked-on surfaces and crusted build-up on equipment.
Show More Close
 

Technical Specifications

Item # 2NTG9
Mfr. Model # 2NTG9
UNSPSC #47131602
Catalog Page 1549
Shipping Weight 1.25 lbs
Country of Origin Mexico *
Item Scouring Pad
Length 6"
Width 3-1/2"
Material Nylon
Color Blue
Thickness 7/8"
Abrasive Yes
Used On General Purpose
Chemical Resistant No
Mildew Resistant No
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions