Check Availability
  • TOUGH GUY 

    Urinal Cleaner, 6 gal. Pail, Unscented Liquid, Ready To Use, 1 EA

  • Item # 18E928
  • Mfr. Model # 18E928
Urinal Cleaner, 6 gal. Pail, Unscented Liquid, Ready To Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 18E928
Mfr. Model # 18E928
UNSPSC #30181506
Shipping Weight 53.15 lbs
Country of Origin USA *
Cleaner Chemical Product Grouping Bathroom Cleaners
Item - Bathroom Cleaners Urinal Cleaner
Primary Chemical None
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Pail
Cleaner Container Size 6 gal.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready To Use
Cleaner Form Liquid
Color Blue
Chemical Series No Series
Item Urinal Cleaner
* This product's country of origin is subject to change

Alternate Search Terms