Check Availability
  • Wire Scratch Brushes
  • TOUGH GUY 

    6-1/2"L Nylon Short Handle Scratch Brush, 5 PK

  • Item # 1VAG4
  • Mfr. Model # 1VAG4
6-1/2"L Nylon Short Handle Scratch Brush, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Brush cleans threads, files, metal parts, and castings; remove rust, paint, scale, and solder. This brush with its nylon wire fill is recommended to clean aluminum and stainless steel materials.
Show More Close
 

Technical Specifications

Item # 1VAG4
Mfr. Model # 1VAG4
UNSPSC #47131605
Catalog Page 1545
Shipping Weight 0.2 lbs
Country of Origin China *
Cleaning Brush Style Short Handle
Item Scratch Brush
Bristle Material Nylon
Number of Rows 4 x 15
Brush Length 1-7/8"
Handle Length 6-1/2"
Handle Type Curved
Handle Material Plastic
Trim Length 1/2"
Color Coding System No
Overall Length 6-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov