Check Availability
  • TOUGH GUY 

    56 gal. Super Heavy Trash Bags, Silver, Flat Pack of 50

  • Item # 5AE67
  • Mfr. Model # 5AE67
56 gal. Super Heavy Trash Bags, Silver, Flat Pack of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are ideal for heavy-duty and industrial applications that require maximum strength and superior puncture and tear resistance. They're 40% to 50% stronger than linear low density liners. The star seal bottoms are virtually leakproof.
Show More Close
 

Technical Specifications

Item # 5AE67
Mfr. Model # 5AE67
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 12.5 lbs
Country of Origin USA *
Item Trash Bags
Capacity 56 gal.
Strength Rating Super Heavy
Trash Bag Color Family Silver
Trash Bag Material Super Hexene HAO
Width 43"
Height 49"
Bag Closure Type None
Thickness 1.70 mil
Seal Star
Max. Load 95 lb.
Package Configuration Flat Pack
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms