Check Availability
  • TOUGH GUY 

    56 gal. Super Heavy Trash Bags, Gray, Coreless Roll of 100

  • Item # 4YPA9
  • Mfr. Model # 4YPA9
56 gal. Super Heavy Trash Bags, Gray, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The high-quality resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions.
Show More Close
 

Technical Specifications

Item # 4YPA9
Mfr. Model # 4YPA9
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 20.71 lbs
Country of Origin USA *
Item Trash Bags
Capacity 56 gal.
Strength Rating Super Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 42-1/2"
Height 48"
Bag Closure Type None
Thickness 1.50 mil
Seal Star
Max. Load 90 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 20/5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms