Check Availability
  • TOUGH GUY 

    56 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 100

  • Item # 31DK81
  • Mfr. Model # 31DK81
56 gal. Extra Heavy Trash Bags, Black, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK81
Mfr. Model # 31DK81
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 16.3 lbs
Country of Origin USA *
Item Trash Bags
Capacity 56 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 42-1/2"
Height 48"
Bag Closure Type None
Thickness 1.10 mil
Seal Star
Max. Load 70 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms