Check Availability
  • TOUGH GUY 

    56 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Box, 100 PK

  • Item # 38EU68
  • Mfr. Model # 38EU68
56 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Box, 100 PK Recycled Trash Bags,56 gal.,Black,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These super heavy-duty bags are manufactured with 70% recycled content and 10% postconsumer waste. Ideal for industrial and factory applications that require maximum strength out of a trash bag and strong enough to hold a variety of heavy items.
Show More Close
 

Technical Specifications

Item # 38EU68
Mfr. Model # 38EU68
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 20.1 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 56 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Super Heavy
Width 43"
Height 47"
Thickness 1.5 mil
Seal Star
Bag Closure Type None
Max. Load 60 lb.
% Recycled Content 80% Post-Consumer
Package Configuration Box
Bags per Roll/Pack 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms