Check Availability
  • TOUGH GUY 

    56 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK

  • Item # 31DK60
  • Mfr. Model # 31DK60
56 gal. Black Recycled Trash Bags, Super Heavy Strength Rating, Coreless Roll, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These durable liners offer excellent puncture and tear resistance. They're suitable for a wide range of applications.
Show More Close
 

Technical Specifications

Item # 31DK60
Mfr. Model # 31DK60
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 27.77 lbs
Country of Origin USA *
Item Recycled Trash Bags
Capacity 56 gal.
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Trash Bag Color Family Black
Strength Rating Super Heavy
Width 42-1/2"
Height 48"
Thickness 2 mil
Seal Star
Bag Closure Type None
Max. Load 90 lb.
% Recycled Content 70% Post-Consumer
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms