Check Availability
  • TOUGH GUY 

    55 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 20

  • Item # 5WG02
  • Mfr. Model # 5WG02
55 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are ideal for heavy-duty and industrial applications that require maximum strength and superior puncture and tear resistance. They're 40% to 50% stronger than linear low density liners. The star seal bottoms are virtually leakproof.
Show More Close
 

Technical Specifications

Item # 5WG02
Mfr. Model # 5WG02
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 4.81 lbs
Country of Origin USA *
Item Trash Bags
Capacity 55 gal.
Strength Rating Super Heavy
Trash Bag Color Family Clear
Trash Bag Material Super Hexene HAO
Width 36"
Height 60"
Bag Closure Type None
Thickness 1.65 mil
Seal Star
Max. Load 95 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 20
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms