Check Availability
  • TOUGH GUY 

    55 gal. Super Heavy Trash Bags, Yellow, Cored Roll of 50

  • Item # 52WX95
  • Mfr. Model # 52WX95
55 gal. Super Heavy Trash Bags, Yellow, Cored Roll of 50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Super heavy trash liners made from Linear Low-Density Polyethylene (LLDPE) offer superior stretch and are strong enough to resist tears and punctures. Thick barrier traps odors and moisture. Cored roll package configurations are unscented. Constructed with a flat bottom for added capacity and no bottom seal to prevent leakage.
Show More Close
 

Technical Specifications

Item # 52WX95
Mfr. Model # 52WX95
UNSPSC #47121701
Catalog Page 1560
Shipping Weight 45.0 lbs
Country of Origin USA *
Item Trash Bags
Capacity 55 gal.
Strength Rating Super Heavy
Trash Bag Color Family Yellow
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Scent Unscented
Width 36"
Height 63"
Bag Closure Type None
Thickness 5.5 mil
Seal Flat
Max. Load 150 lb.
Package Configuration Cored Roll
Bags per Roll/Pack 50
* This product's country of origin is subject to change

Welcome Sign In