Check Availability
  • TOUGH GUY 

    55 gal. Super Heavy Trash Bags, Gray, Coreless Roll of 100

  • Item # 4YPA7
  • Mfr. Model # 4YPA7
55 gal. Super Heavy Trash Bags, Gray, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The high-quality resins used in these liners add film strength and tear resistance against sharp objects under rough transport conditions.
Show More Close
 

Technical Specifications

Item # 4YPA7
Mfr. Model # 4YPA7
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 20.26 lbs
Country of Origin USA *
Item Trash Bags
Capacity 55 gal.
Strength Rating Super Heavy
Trash Bag Color Family Gray
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 36"
Height 58"
Bag Closure Type None
Thickness 1.50 mil
Seal Star
Max. Load 90 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 20/5
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms