Check Availability
  • TOUGH GUY 

    55 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 100

  • Item # 15E459
  • Mfr. Model # 15E459
55 gal. Super Heavy Trash Bags, Clear, Coreless Roll of 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The Super Hexene HAO resin formula delivers a puncture- and tear-resistant liner that can handle any type of refuse, including heavy and sharp objects. The thin, leakproof design reduces waste.
Show More Close
 

Technical Specifications

Item # 15E459
Mfr. Model # 15E459
UNSPSC #47121701
Shipping Weight 17.5 lbs
Country of Origin USA *
Item Trash Bags
Capacity 55 gal.
Strength Rating Super Heavy
Trash Bag Color Family Clear
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 39-1/2"
Height 53"
Bag Closure Type None
Thickness 1.20 mil
Seal Star
Max. Load 85 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 10/10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms