Check Availability
  • TOUGH GUY 

    55 gal. Round Open Top Utility Trash Can, 33-3/16"H, Gray

  • Item # 5DMU6
  • Mfr. Model # 5DMU6
  • (1)
55 gal. Round Open Top Utility Trash Can, 33-3/16"H, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Molded with engineered resins, this receptacle features seamless, heavy duty, crush-resistant construction for bulk collection in various industrial environments. Molded-in handles help to make transporting easy, and the molded-in bag cinch eliminates the need to tie knots in the polyliner to keep it secure around the receptacle rim. Rim and base are reinforced for durability.
Show More Close
 

Technical Specifications

Item # 5DMU6
Mfr. Model # 5DMU6
UNSPSC #47121702
Catalog Page 1555
Shipping Weight 15.66 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 45-55G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 55 gal.
Primary Container Color Gray
Height 33-3/16"
Trash Can Dia./Width 24"
Opening Closure Type None
Basic Container Material Plastic
Specific Container Material LLDPE
Top Design Open Top
Container Strength Heavy Duty
Finish Satin
Lid Options No Lid
Vented No
For Use With Lid Grainger Item Number 5DMX7
For Use With Lid Mfr. Model Number 2019111
For Use With Dolly Grainger Item Number 5W007
For Use With Dolly Mfr. Model Number FG264000BLA
Includes Built-In Handles
Features Reinforced Rim, Reinforced Bottom, Reinforced Handles
Standards FDA, OSHA
* This product's country of origin is subject to change

Welcome Sign In