Check Availability
  • TOUGH GUY 

    55 gal. Round Dome Top Utility Trash Can , 46"H, Black

  • Item # 59JM33
  • Mfr. Model # 59JM33
55 gal. Round Dome Top Utility Trash Can , 46"H, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This trash can is designed to help provide a utility solution for a range of applications.
Show More Close
 

Technical Specifications

Item # 59JM33
Mfr. Model # 59JM33
UNSPSC #47121702
Shipping Weight 52.6 lbs
Country of Origin USA *
Item Trash Can
Indoor/Outdoor Indoor, Outdoor
Trash Container Capacity Range 45-55G
Receptacle Container Style Utility
Container Mounting Style Free-Standing
Container Shape Round
Trash Container Capacity 55 gal.
Primary Container Color Black
Height 46"
Trash Can Dia./Width 24-1/2"
Opening Closure Type Swing
Basic Container Material Metal
Specific Container Material Steel
Top Design Dome Top
Container Strength Heavy Duty
Lid Options Lid Included
Vented No
Standards FM Approved
* This product's country of origin is subject to change

Welcome Sign In