Check Availability
  • TOUGH GUY 

    55 gal. Medium Trash Bags, Clear, Coreless Roll of 200

  • Item # 4KN34
  • Mfr. Model # 4KN34
55 gal. Medium Trash Bags, Clear, Coreless Roll of 200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

These liners are suitable for soft refuse and nonsharp objects under moderate transportation conditions. The convenient, easy-to-handle coreless rolls allow efficient dispensing and inventory control.
Show More Close
 

Technical Specifications

Item # 4KN34
Mfr. Model # 4KN34
UNSPSC #47121701
Catalog Page 1559
Shipping Weight 14.25 lbs
Country of Origin USA *
Item Trash Bags
Capacity 55 gal.
Strength Rating Medium
Trash Bag Color Family Clear
Trash Bag Material High Density Polyethylene (HDPE)
Width 36"
Height 60"
Bag Closure Type None
Thickness 12 micron
Seal Star
Max. Load 45 lb.
Package Configuration Coreless Roll
Bags per Roll/Pack 25/8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms