Check Availability
  • TOUGH GUY 

    50 ft. x 1/2" dia. Water Hose, Rubber/PVC, 100 psi, Black

  • Item # 423H99
  • Mfr. Model # 423H99
50 ft. x 1/2" dia. Water Hose, Rubber/PVC, 100 psi, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 423H99
Mfr. Model # 423H99
UNSPSC #40142008
Shipping Weight 3.16 lbs
Country of Origin USA *
Item Water Hose
Garden Hose Type Soaker Hose
Use With Water Temp. Cold
Hose Material Rubber/PVC
Hose Inside Dia. 1/2"
Hose Length 50 ft.
Connection GHT
Hose Color Black
Kink Resistant No
Hose Duty Rating Light
Operating Temp. 90 Degrees F
Maximum Pressure 100 psi
Number of Ply 1
Gallons per Hour 5
Coupling Material Plastic
Coupling Weight Capacity 250 lb.
Features Non Clogging Porous Design, Provides Even Soaking Action Above or Below Ground
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms