Check Availability
  • TOUGH GUY 

    5 gal. Floor Sealer, 1 EA

  • Item # 2CYH1
  • Mfr. Model # 2CYH1
5 gal. Floor Sealer, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sealer is for all finishes used on resilient flooring. Seals pores of flooring and levels the surface.
Show More Close
 

Technical Specifications

Item # 2CYH1
Mfr. Model # 2CYH1
UNSPSC #47131802
Catalog Page 1523
Shipping Weight 45.29 lbs
Country of Origin USA *
Item Floor Sealer
Size 5 gal.
Solids Content 0.18
Coverage per Gallon 2000 sq. ft.
Required Brush Speed 175 to 1500 rpm
Maintenance Frequency Low
Dry Time 20 to 30 min.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms